BAHCO 3833-25-C MC HOLESAW RETAIL P

Bahco

See technical information

References

Bahco:3833-25-C
Rubix:401A7294
Manufacturer :3833-25-C
EAN:7314150263592
brand logo

Product details : BAHCO 3833-25-C MC HOLESAW RETAIL P


Premium Carbide tipped holesaws with deep gullets for effective chip removal and fast cutting
Works excellently in Wood, Bricks, MDF, Plaster board, Veneer, Plastics etc.
Extra deep cutting, 71 mm for cutting thru a wall
Permanent laser marking to ensure you always find the size you need
Exceptional to use in combination with our ejector arbors (3834-ARBR-930EL/-9100EL)
Max. hole size = nominal holesaw size +1.5 mm./- 0.0
All -C holesaws are packed in retail packing with tooth protector
All holesaws above 159 mm are packed in cardboard boxes
Designed for professional use
Premium Carbide tipped holesaws with deep gullets for effective chip removal and fast cutting
Holesaws with standard attachment to fit a wide range of arbors
High quality in terms of precision, durability and versatility
No matter what you are cutting through, we have the holesaws and arbors to tackle the job, time after time
Engineered to improve productivity and craftsmanship from the design of the cutting edges to the technologies used to produce the holesaws

Technical specifications


Attributes
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
  • Delivery usually within ( 14 ) days