LENOX 10507839 DIAMOND HOLE SAW 76MM
Lenox Diamond Tipped Bi-Metal Hole Saw
See technical informationSee documentsReferences
Lenox:10507839
Rubix:2007130
EAN:05706915078398
Documents
Product details : LENOX 10507839 DIAMOND HOLE SAW 76MM
The LENOX Diamond Holesaw has been constructed using a brazed diamond edge for longer lasting cutting within the hardest ceramic and stone materials. The robust design offers greater durability and allows for more holes to be drilled within tough applications. The thin kerf enables for fast and easy cutting and the round holes make removing plugs faster and easier
Strengths
Cuts holes in less time than carbide grit or carbide tipped hole saws
Thin kerf enables for fast and easy cutting
Easier plug removal with round holes
Long lasting brazed diamond edge for more holes in tile and stone
Thin kerf enables for fast and easy cutting
Easier plug removal with round holes
Long lasting brazed diamond edge for more holes in tile and stone
Applications
Ideal for cutting cement board, abrasives, tiles and stone
Robust design for greater durability in tough applications
Robust design for greater durability in tough applications
Technical specifications
Attributes
| Diameter | 76 mm |
|---|
Show UNSPSC/ECL@SS
£ 117.55 excl. VAT
/ Each
£ 141.06 incl. VAT
- Usually arrives within 14 working days