References
Starrett:DCH0300
Rubix:2581367
Documents
Product details : STARRET DCH0300 76MM DEEP CUT HOLESAW
Hardened, heat resistant, positive rake teeth with alloy backing. Strong and shatter resistant. Economically cuts wood and metal. For hand held or fixed drills. NVP progressive pitch technology provides the fastest cutting rates on the market, maximizing your productivity.
3'' (76mm) NVP Deep Cut Bi-Metal Hole Saw
Strengths
•Aggressive material penetration and swarf clearance, removing the need to carry a Constant and Variable Pitch Hole Saw
•Constructed of hardened and abrasion resisting Teeth with a tough body and cap
•The complete multi-purpose saw with a cutting depth
•For use on a wide range of materials, regardless of thickness
•NVP tooth geometry delivers maximum cut rate, chip flow and service life
•Reduced vibration and smooth cutting action for excellent ergonomics, reducing user fatigue
•Constructed of hardened and abrasion resisting Teeth with a tough body and cap
•The complete multi-purpose saw with a cutting depth
•For use on a wide range of materials, regardless of thickness
•NVP tooth geometry delivers maximum cut rate, chip flow and service life
•Reduced vibration and smooth cutting action for excellent ergonomics, reducing user fatigue
Technical specifications
Attributes
| Diameter | 76 mm |
|---|
Show UNSPSC/ECL@SS
£ 19.15 excl. VAT
/ Each
£ 22.98 incl. VAT
- In stock: Next day delivery

