References
Bahco:6700SZ-1/8
Rubix:401A5301
Manufacturer :6700SZ-1/8
EAN:7314150346349




Technical specifications
| Square drive adapter | 1/4' vierkant (aandrijving) '' |
|---|---|
| Diameter | 6.8 mm |
| Length | 24.7 mm |
Product details : BAHCO 6700SZ-1/8 SOCKET 1/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Technical specifications
Attributes
| Square drive adapter | 1/4' vierkant (aandrijving) '' |
|---|---|
| Diameter | 6.8 mm |
| Length | 24.7 mm |
| Square | 11.9 mm |
| Diameter (inch) | 1/8 '' |
| Finishing | polished |
| Weight | 9 g |
Show UNSPSC/ECL@SS
£ 5.65 excl. VAT
/ Each
£ 6.78 incl. VAT
- Delivery usually within ( 14 ) days