References
Draper Expert:26439
Rubix:80015810
Manufacturer :26439

Product details : DRAPER EXPERT 26439 IMPACT SOCKET BIT SET 8PCS
Socket with integral hexagonal bit, forged from chrome molybdenum steel hardened, tempered with black phosphate finish. Groove and two holes for retaining ring and pin. Packed in blow mould case and display sleeve.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 19 mm |
| Length | 78 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.748 '' |
| Finishing | phosphate |
| Weight | 1220 g |
Show UNSPSC/ECL@SS
£ 67.14 excl. VAT
/ Each
£ 80.57 incl. VAT
- Delivery usually within ( 7 ) days
