Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 8900DZ-2 SOCKET 3/4
BAHCO 8900DZ-2 SOCKET 3/4
Square Drive Socket
References
bahco:
8900DZ-2
rubix:
120A4171
ean:
7314151106201
Technical specifications
Length
68
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8900DZ-2 SOCKET 3/4
Strengths
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance material
Technical specifications
Attributes
Logistic Weight
690
g
Length
68
mm
Finishing
Polished
Weight
585
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.98
excl. VAT
/
Each
£
63.58
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
BAHCO 7805DM-12 SOCKET 1/2
FACOM M.2'HA SOCKET M.2HA
ROEBUCK SOCKET 1/2 HEX 15MM 865334
FACOM SOCKET J.14AVSE
3/4DR X 13/16 BIHEX SOCKET
STAHLWILLE 01020013 40L HEX SOCKET EXTRA DEEP 13MM
GEDORE 46MM1.1/2DRDPIMPSKT K37 L 46
FACOM 32MM 1/2DR D SOCKET S.32HLA
D30L 11MM 6258410
STAHLWILLE 02410038 3/8 INCH DRIVE X 11/16 SOCKET BI-HEX
FACOM K.24HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 24MM
INGERSOLL RAND S64M21L-PS1 21MM 1/2DR IMPACT POWER SOCKET
GEDORE INK32-19 IMPACT SOCKET
ROEBUCK SOCKET 1/2 HEX 16MM 865335
STAHLWILLE 03420048 1/2 INCH DRIVE X 1 DEEP SOCKET BIHEX