References
Bahco:3834-PROMO-82
Rubix:401A6685
Manufacturer :3834-PROMO-82
EAN:7314150432042



Product details : BAHCO 3834-PROMO-82 HOLESAW SET 10PCS PROMOTION
Compact set with popular sizes for electrical installation
Sandflex® bi-metal holesaws are specifically designed for metal cutting but can also be used in most materials such as wood and plastics
The holesaw cuts ferrous metals (steel, stainless steel, cast iron) and non-ferrous metals (aluminium, brass, copper)
Maximum cutting depth 38 mm (1 1/2")
4/6 teeth per inch
Arbours require a power drill with 13 mm chuck
Sandflex® bi-metal holesaws are specifically designed for metal cutting but can also be used in most materials such as wood and plastics
The holesaw cuts ferrous metals (steel, stainless steel, cast iron) and non-ferrous metals (aluminium, brass, copper)
Maximum cutting depth 38 mm (1 1/2")
4/6 teeth per inch
Arbours require a power drill with 13 mm chuck
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Cutting depth | 38 mm |
Show UNSPSC/ECL@SS
£ 95.73 excl. VAT
/ Each
£ 114.88 incl. VAT
- Delivery usually within ( 14 ) days
