References
Bahco:3832-121
Rubix:115A7442
EAN:7311518558642

Product details : BAHCO 3832-121 HOLESAW CARB TIPPED 121MM IP
Hole cutters with carbide tooth tips are particularly suitable for materials such as stone, ceramic tiles, laminate, glass fibre and hardwood and difficult to cut steel. They fit all drills, both portable and stationary. Special openings on the side to facilitate the removal of the cores. Cutting depth up to 38 mm (1 1/2 "). 4 teeth per inch. Maximum tolerance hole: nominal diameter hole saw + 1.5 mm/ -0.0.
Technical specifications
Attributes
| Logistic Weight | 610 g |
|---|---|
| Diameter | 121 mm |
Show UNSPSC/ECL@SS
£ 84.42 excl. VAT
/ Each
£ 101.30 incl. VAT
- Delivery usually within ( 14 ) days
