Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
EVOLUTION BX16S-16MM ROTOBOR CUTTER SHORT 16MM
EVOLUTION BX16S-16MM ROTOBOR CUTTER SHORT 16MM
Short reach cutting tools
References
evolution power tools:
BX16S-16MM
rubix:
251565
Technical specifications
Diameter
16
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : EVOLUTION BX16S-16MM ROTOBOR CUTTER SHORT 16MM
For use with magnetic drills. Cutting depth of 25mm.
Technical specifications
Attributes
Diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.12
excl. VAT
/
Each
£
13.34
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BOSCH 2608584798 57MM DIA SHEET METAL HOLESAW
BAHCO 3830-146-VIP HOLESAW BIM 146MM IP
EVOLUTION BX16L16MM ROTOBOR CUTTER LONG 16MM
BAHCO 3832-51 HOLESAW CARB TIPPED 51MM IP
BAHCO 3830-76-C HOLESAW 76MM 4/6 TPI
BOSCH 2608584787 30MM DIA SHEET METAL HOLESAW
LENOX 3004848L T2 BI-METAL HOLE SAW 76MM
BAHCO 3832-35 HOLESAW CARB TIPPED 35MM IP
BAHCO 3832-86 HOLESAW CARB TIPPED 86MM IP
BAHCO 3832-140 HOLESAW CARB TIPPED 140MM IP
LENOX 3009696L T2 BI-METAL HOLE SAW 152MM
EVOLUTION BX22S-22MM ROTOBOR CUTTER SHORT 22MM
BAHCO 3832-38 HOLESAW CARB TIPPED 38MM IP
BAHCO 3832-14 HOLESAW CARB TIPPED 14MM IP
BAHCO 3830-41-VIP HOLESAW BIM 41MM IP