References
Bahco:66IM/31C-1
Rubix:401A6766
Manufacturer :66IM/31C-1
EAN:7314150528158




Technical specifications
| Length | 110 mm |
|---|---|
| Imprint size | 1/4' torsion bits (31-delig): ph1, ph2 x3, ph2g x2, ph3; pz1, pz2 x3, pz3; tx10, tx15 x3, tx20 x3, tx25 x2, tx27, tx30 x2; sleuf 4,5; sleuf 5,5; hex 3 mm; hex 4 mm; hex 5 mm; hex 6 mm |
| Imprint | multiple imprint |
Product details : BAHCO 66IM/31C-1 TORSION BITS SET PHPZTHXSL
For slotted, Phillips, Pozidriv, TORX®, hex head screws.
Includes 31 pieces: 30 impact bits + 1 slim impact resistant magnetic quick release bit holder.
PH2G bits for use with reduced shaft diameter for drywall construction
TORX® bits have colour-coded sleeves for easy tip size identification
Developed for use with impact drivers and suitable for hard material applications.
Designed for long-term use, the torsion zone can effectively spread the force concentration.
Torsion zone absorbs torque peaks and makes the bits more resistant to sudden impacts, preventing premature tip breakage and improving service life.
High performance alloy steel
Manganese phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
75 mm magnetic quick release bit holder with lock in system (style E 6.3)
Small, compact plastic case is sturdy, tough and durable for good protection
With belt clip, on hanging cardboard card
Includes 31 pieces: 30 impact bits + 1 slim impact resistant magnetic quick release bit holder.
PH2G bits for use with reduced shaft diameter for drywall construction
TORX® bits have colour-coded sleeves for easy tip size identification
Developed for use with impact drivers and suitable for hard material applications.
Designed for long-term use, the torsion zone can effectively spread the force concentration.
Torsion zone absorbs torque peaks and makes the bits more resistant to sudden impacts, preventing premature tip breakage and improving service life.
High performance alloy steel
Manganese phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
75 mm magnetic quick release bit holder with lock in system (style E 6.3)
Small, compact plastic case is sturdy, tough and durable for good protection
With belt clip, on hanging cardboard card
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Imprint size | 1/4' torsion bits (31-delig): ph1, ph2 x3, ph2g x2, ph3; pz1, pz2 x3, pz3; tx10, tx15 x3, tx20 x3, tx25 x2, tx27, tx30 x2; sleuf 4,5; sleuf 5,5; hex 3 mm; hex 4 mm; hex 5 mm; hex 6 mm |
| Imprint | multiple imprint |
| Square | 6.35 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 36.52 excl. VAT
/ Each
£ 43.82 incl. VAT
- Delivery usually within ( 14 ) days