FACOM EBNA.104 BNAE PATTERN BIT NO.4

EBNA.1 - Standard Series 1 bits for BNAE screws

See technical information

References

Facom:EBNA.104
Rubix:1278981
EAN:3148510222943
brand logo

Technical specifications

Length25 mm
Imprint sizeph4
Imprintphillips (ph)
See all Specifications

Product details : FACOM EBNA.104 BNAE PATTERN BIT NO.4


EBNA.1 - Standard Series 1 bits for BNAE screws
- For manual screwing.
-1/4" drive - 6.35 mm.

Technical specifications


Attributes
Logistic Weight4 g
Packaged dimensions (D x W x H)30x10x10 mm
Package weight4 g
Length25 mm
Imprint sizeph4
Imprintphillips (ph)
Finishingsatin/chrome
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
  • Delivery usually within ( 14 ) days