References
Bahco:FF1A2501
Rubix:401A4148
Manufacturer :FF1A2501
EAN:7314150286492
Product details : BAHCO FF1A2501 SOCKETRY 1/4-3/8 1 - 83 PCS3/3
Includes 83 pieces
6954 sliding T-handle, 1/4"
6956 spinner handle, 1/4"
6962 extension bar, 1/4", 152 mm
6966 universal joint, 1/4", 35 mm
7754 sliding T-handle, 3/8"
7760-10 extension bar, 3/8"
7771 decreasing adaptor, F 3/8" to M 1/4"
6972 adaptor, F 1/4" to M 3/8"
7766 universal joint, 3/8"
7768 universal joint, 3/8"
8172 adaptor, F 1/2" to M 3/4"
8154-11 sliding T-handle, 1/2"
8160-10 extension bar, 1/2", 250 mm
8164-1/2 adaptor, F 3/8" to M 1/2"
8171 adaptor, F 1/2" to M 3/8"
8166 1/2" universal joint
6700SM-10 1/4" socket hex 10 mm
6700SM-11 1/4" socket hex 11 mm
6700SM-12 1/4" socket hex 12 mm
6700SM-13 1/4" socket hex 13 mm
6700SM-4 1/4" socket hex 4 mm
6700SM-5 1/4" socket hex 5 mm
6700SM-5.5 1/4" socket hex 5.5 mm
6700SM-6 1/4" socket hex 6 mm
6700SM-7 1/4" socket hex 7 mm
6700SM-8 1/4" socket hex 8 mm
6700SM-9 1/4" socket hex 9 mm
6700TORX-E10 1/4" socket TORX® E10
6700TORX-E8 1/4" socket TORX® E8
6709M-3 1/4" bit driver, 3 mm
6709M-4 1/4" bit driver, 4 mm
6709M-5 1/4" bit driver, 5 mm
6709M-6 1/4" bit driver, 6 mm
6709M-8 1/4" bit driver, 8 mm
6709TORX-T10 1/4" bit driver, T10
6709TORX-T15 1/4" bit driver, T15
6709TORX-T20 1/4" bit driver, T20
6709TORX-T25 1/4" bit driver, T25
6709TORX-T27 1/4" bit driver, T27
6709TORX-T30 1/4" bit driver, T30
6709TORX-T40 1/4" bit driver, T40
6709TORX-T8 1/4" bit driver, T8
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
7400SM-10 3/8" socket hex 10 mm
7400SM-11 3/8" socket hex 11 mm
7400SM-12 3/8" socket hex 12 mm
7400SM-13 3/8" socket hex 13 mm
7400SM-14 3/8" socket hex 14 mm
7400SM-15 3/8" socket hex 15 mm
7400SM-16 3/8" socket hex 16 mm
7400SM-17 3/8" socket hex 17 mm
7400SM-18 3/8" socket hex 16 mm
7400SM-19 3/8" socket hex 19 mm
7400SM-20 3/8" socket hex 18 mm
7400SM-21 3/8" socket hex 21 mm
7400SM-22 3/8" socket hex 22 mm
7400SM-8 3/8" socket hex 8 mm
7400SM-9 3/8" socket hex 9 mm
7400TORX-E10 3/8" socket TORX® E10
7400TORX-E12 3/8" socket TORX® E12
7400TORX-E14 3/8" socket TORX® E14
7400TORX-E8 3/8" socket TORX® E8
7750SL pear shape ratcheting wrench, 3/8", slim head
7800SM-12 1/2" socket hex 12 mm
7800SM-13 1/2" socket hex 13 mm
7800SM-17 1/2" socket hex 17 mm
7800SM-18 1/2" socket hex 18 mm
7800SM-19 1/2" socket hex 19 mm
7800SM-20 1/2" socket hex 20 mm
7800SM-21 1/2" socket hex 21 mm
7800SM-22 1/2" socket hex 22 mm
7800SM-24 1/2" socket hex 24 mm
7800SM-27 1/2" socket hex 27 mm
7800SM-30 1/2" socket hex 30 mm
7800SM-32 1/2" socket hex 32 mm
7809M-10 1/2" bit driver, 10 mm
7809M-12 1/2" bit driver, 12 mm
7809TORX-T20 1/2" bit driver, T20
7809TORX-T25 1/2" bit driver, T25
7809TORX-T40 1/2" bit driver, T40
7809TORX-T50 1/2" bit driver, T50
7809TORX-T55 1/2" bit driver, T55
8150SL round head reversible ratchet, 1/2", 72 teeth/5° action angle, slim head for narrow places
Foam available with laser marked
6954 sliding T-handle, 1/4"
6956 spinner handle, 1/4"
6962 extension bar, 1/4", 152 mm
6966 universal joint, 1/4", 35 mm
7754 sliding T-handle, 3/8"
7760-10 extension bar, 3/8"
7771 decreasing adaptor, F 3/8" to M 1/4"
6972 adaptor, F 1/4" to M 3/8"
7766 universal joint, 3/8"
7768 universal joint, 3/8"
8172 adaptor, F 1/2" to M 3/4"
8154-11 sliding T-handle, 1/2"
8160-10 extension bar, 1/2", 250 mm
8164-1/2 adaptor, F 3/8" to M 1/2"
8171 adaptor, F 1/2" to M 3/8"
8166 1/2" universal joint
6700SM-10 1/4" socket hex 10 mm
6700SM-11 1/4" socket hex 11 mm
6700SM-12 1/4" socket hex 12 mm
6700SM-13 1/4" socket hex 13 mm
6700SM-4 1/4" socket hex 4 mm
6700SM-5 1/4" socket hex 5 mm
6700SM-5.5 1/4" socket hex 5.5 mm
6700SM-6 1/4" socket hex 6 mm
6700SM-7 1/4" socket hex 7 mm
6700SM-8 1/4" socket hex 8 mm
6700SM-9 1/4" socket hex 9 mm
6700TORX-E10 1/4" socket TORX® E10
6700TORX-E8 1/4" socket TORX® E8
6709M-3 1/4" bit driver, 3 mm
6709M-4 1/4" bit driver, 4 mm
6709M-5 1/4" bit driver, 5 mm
6709M-6 1/4" bit driver, 6 mm
6709M-8 1/4" bit driver, 8 mm
6709TORX-T10 1/4" bit driver, T10
6709TORX-T15 1/4" bit driver, T15
6709TORX-T20 1/4" bit driver, T20
6709TORX-T25 1/4" bit driver, T25
6709TORX-T27 1/4" bit driver, T27
6709TORX-T30 1/4" bit driver, T30
6709TORX-T40 1/4" bit driver, T40
6709TORX-T8 1/4" bit driver, T8
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
7400SM-10 3/8" socket hex 10 mm
7400SM-11 3/8" socket hex 11 mm
7400SM-12 3/8" socket hex 12 mm
7400SM-13 3/8" socket hex 13 mm
7400SM-14 3/8" socket hex 14 mm
7400SM-15 3/8" socket hex 15 mm
7400SM-16 3/8" socket hex 16 mm
7400SM-17 3/8" socket hex 17 mm
7400SM-18 3/8" socket hex 16 mm
7400SM-19 3/8" socket hex 19 mm
7400SM-20 3/8" socket hex 18 mm
7400SM-21 3/8" socket hex 21 mm
7400SM-22 3/8" socket hex 22 mm
7400SM-8 3/8" socket hex 8 mm
7400SM-9 3/8" socket hex 9 mm
7400TORX-E10 3/8" socket TORX® E10
7400TORX-E12 3/8" socket TORX® E12
7400TORX-E14 3/8" socket TORX® E14
7400TORX-E8 3/8" socket TORX® E8
7750SL pear shape ratcheting wrench, 3/8", slim head
7800SM-12 1/2" socket hex 12 mm
7800SM-13 1/2" socket hex 13 mm
7800SM-17 1/2" socket hex 17 mm
7800SM-18 1/2" socket hex 18 mm
7800SM-19 1/2" socket hex 19 mm
7800SM-20 1/2" socket hex 20 mm
7800SM-21 1/2" socket hex 21 mm
7800SM-22 1/2" socket hex 22 mm
7800SM-24 1/2" socket hex 24 mm
7800SM-27 1/2" socket hex 27 mm
7800SM-30 1/2" socket hex 30 mm
7800SM-32 1/2" socket hex 32 mm
7809M-10 1/2" bit driver, 10 mm
7809M-12 1/2" bit driver, 12 mm
7809TORX-T20 1/2" bit driver, T20
7809TORX-T25 1/2" bit driver, T25
7809TORX-T40 1/2" bit driver, T40
7809TORX-T50 1/2" bit driver, T50
7809TORX-T55 1/2" bit driver, T55
8150SL round head reversible ratchet, 1/2", 72 teeth/5° action angle, slim head for narrow places
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 83 |
|---|---|
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 889.01 excl. VAT
/ Each
£ 1,066.81 incl. VAT
- Delivery usually within ( 14 ) days


