FACOM AME.B3 HEXAGON BIT SET
AME.B - Sets of 9 high perf. screw bits + holder
See technical informationReferences
Facom:AME.B3
Rubix:80138962
EAN:3148510071466

Product details : FACOM AME.B3 HEXAGON BIT SET
AME.B - Sets of 9 high perf. screw bits + holder
-For intensive manual screwing.
- AME.B3: slotted, Phillips®, Pozidriv®.
– AME.B4: slotted, Pozidriv®, hex.
AME.B5: Slotted, Phillips®, Torx®.
-AME.B6: Torx®, Resistorx®.
- Supplied with connector bit holder (ref. EF.6P1).
- Compact box, size (L x D x H) : 115 x 52 x 21 mm.
-For intensive manual screwing.
- AME.B3: slotted, Phillips®, Pozidriv®.
– AME.B4: slotted, Pozidriv®, hex.
AME.B5: Slotted, Phillips®, Torx®.
-AME.B6: Torx®, Resistorx®.
- Supplied with connector bit holder (ref. EF.6P1).
- Compact box, size (L x D x H) : 115 x 52 x 21 mm.
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Packaged dimensions (D x W x H) | 76x66x22 mm |
| Package weight | 95 g |
| Number of elements | 9 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 43.31 excl. VAT
/ Each
£ 51.97 incl. VAT
- Delivery usually within ( 14 ) days
