FACOM OPEN ENDS AME.B5


AME.B - Sets of 9 high perf. screw bits + holder

References
facom:AME.B5
rubix:1237362
ean:3148510071473
brand logo
brand logo
Technical specifications
Number of elements9
ImprintMultiple imprint
See all Specifications

Product details : FACOM OPEN ENDS AME.B5


AME.B - Sets of 9 high perf. screw bits + holder
-For intensive manual screwing.
- AME.B3: slotted, Phillips®, Pozidriv®.
– AME.B4: slotted, Pozidriv®, hex.
AME.B5: Slotted, Phillips®, Torx®.
-AME.B6: Torx®, Resistorx®.
- Supplied with connector bit holder (ref. EF.6P1).
- Compact box, size (L x D x H) : 115 x 52 x 21 mm.

Technical specifications


Attributes
Logistic Weight96 g
Packaged dimensions (D x W x H)75x65x20 mm
Package weight96 g
Number of elements9
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 48.59 excl. VAT
/ Each
£ 58.31 incl. VAT
  • Usually arrives within 14 working days