References
Bahco:59S/T20-10P
Rubix:401A7892
Manufacturer :59S/T20-10P
EAN:7314150532797



Product details : BAHCO 59S/T20-10P 10XBITS T20 25MM 1/4 STANDAR
For TORX® head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | t20 |
| Imprint | torx profile |
| Square | 6.3 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
- Delivery usually within ( 14 ) days
