BAHCO 7809M-19 SOCKET 1/2


1/2" Square Drive Socket Drivers for Hex Head Screw

References
bahco:7809M-19
rubix:120A4859
ean:7314151831035
brand logo
brand logo
Technical specifications
Length60 mm
Imprint size19
See all Specifications

Product details : BAHCO 7809M-19 SOCKET 1/2


Screwdriver socket wrenches 1/2" , for Allen key bolts. Metric Not suitable for mechanical work. High-alloy quality steel. Polished high-gloss. Toothed. ISO 1174. DIN 3120. SB = individually packed in plastic suspension informative card.

Strengths

Knurled shank for finger turning of free running fasteners|Not suitable for use with power tools

Technical specifications


Attributes
Logistic Weight200 g
Length60 mm
Imprint size19
Finishingpolished
Show UNSPSC/ECL@SS
£ 15.55 excl. VAT
/ Each
£ 18.66 incl. VAT
  • Usually arrives within 14 working days