FACOM SCREWDRIVER BIT EH.208L

EH.2L - Long standard Series 2 bits for hex screw

See technical information
References
Facom:EH.208L
Rubix:1238485
EAN:3148510229447
brand logo
Technical specifications
Length70 mm
Imprint size8
Imprinthex / allen
See all Specifications

Product details : FACOM SCREWDRIVER BIT EH.208L


EH.2L - Long standard Series 2 bits for hex screw
- For manual screwing.
- 5/16" drive - 7.94 mm.

Technical specifications


Attributes
Logistic Weight29 g
Packaged dimensions (D x W x H)75x10x10 mm
Package weight29 g
Length70 mm
Imprint size8
Imprinthex / allen
Finishingsatin/chrome
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
  • Delivery usually within ( 14 ) days