References
Bahco:R6810M-4
Rubix:401A5400
Manufacturer :R6810M-4
EAN:7314150195084




Technical specifications
| Square drive adapter | 1/4' mannelijk naar vrouwelijk '' |
|---|---|
| Diameter | 4 mm |
| Length | 32 mm |
Product details : BAHCO R6810M-4 PLUMBING SOCKET 4
Refrigeration sockets
1/4" square male to several sizes female
For use with R6950 refrigeration ratchet
Metric sizes
Highly polished finish
High-performance alloy steel
ISO 1174
1/4" square male to several sizes female
For use with R6950 refrigeration ratchet
Metric sizes
Highly polished finish
High-performance alloy steel
ISO 1174
Technical specifications
Attributes
| Square drive adapter | 1/4' mannelijk naar vrouwelijk '' |
|---|---|
| Diameter | 4 mm |
| Length | 32 mm |
| Finishing | polished |
| Weight | 20 g |
Show UNSPSC/ECL@SS
£ 10.12 excl. VAT
/ Each
£ 12.14 incl. VAT
- Delivery usually within ( 14 ) days