GEDORE 21MM3/4DRDEEPIMPSKT K 32 L 21
Impact wrench socket 3/4" hexagonal long model K 32 L
See technical informationReferences
Gedore:K 32 L 21
Rubix:114A6931
Manufacturer :6286700
EAN:4010886628676

Product details : GEDORE 21MM3/4DRDEEPIMPSKT K 32 L 21
Impact socket 3/4", long 21 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 757 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 21 mm |
| Length | 90 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 29.43 excl. VAT
/ Each
£ 35.32 incl. VAT
- Delivery usually within ( 8 ) days
