50a series sockets
Square drive adapter | 1/2 '' |
---|---|
Diameter | 23.7 mm |
Length | 38 mm |
Logistics dimensions (L x W x H) | 24x24x38 mm |
---|---|
Logistic Weight | 62 g |
Square drive adapter | 1/2 '' |
Diameter | 23.7 mm |
Length | 38 mm |
Finishing | Chromed |
Weight | 65 g |
Usually arrives within 14 working days