References
Facom:RTX.8
Rubix:1240676
EAN:3148510533681



Product details : FACOM LONG SOCKET RTX.8
RTX - 1/4" sockets Torx®
- For Torx® male screws.
-Presentation: Bright chrome.
-Available in the clearance on metal rack (Ref. RTX.40).
- For Torx® male screws.
-Presentation: Bright chrome.
-Available in the clearance on metal rack (Ref. RTX.40).
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Packaged dimensions (D x W x H) | 22x11x11 mm |
| Package weight | 10 g |
| Square drive adapter | 1/4 '' |
| Diameter | 11.2 mm |
| Length | 22 mm |
| Finishing | chromed |
| Weight | 9 g |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Delivery usually within ( 14 ) days
