References
Bahco:SB7400SM-19
Rubix:401A5977
Manufacturer :SB7400SM-19
EAN:7314150241200



Product details : BAHCO SB7400SM-19 SOCKET 3/8
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 3/8' '' |
|---|---|
| Diameter | 19 mm |
| Length | 29 mm |
| Square | 21 mm |
| Diameter (inch) | 3/4 in '' |
| Finishing | polished |
| Weight | 40 g |
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
- Delivery usually within ( 14 ) days
