References
Bahco:SBK8901M-33
Rubix:401A8063
Manufacturer :SBK8901M-33
EAN:7314150448609




Technical specifications
| Square drive adapter | 3/4' (din 3121-h 20 / iso 1174) '' |
|---|---|
| Diameter | 33 mm |
| Length | 57 mm |
Product details : BAHCO SBK8901M-33 3/4 IMPACT SOCKET 33 MM CLIP
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Retail Pack
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Retail Pack
Technical specifications
Attributes
| Square drive adapter | 3/4' (din 3121-h 20 / iso 1174) '' |
|---|---|
| Diameter | 33 mm |
| Length | 57 mm |
| Square | 20 mm |
| Finishing | phosphate |
| Weight | 470 g |
Show UNSPSC/ECL@SS
£ 34.18 excl. VAT
/ Each
£ 41.02 incl. VAT
- Delivery usually within ( 14 ) days