STAHLWILLE 05020041 3/4 INCH DRIVE X 41MM DEEP HEX SOCKET
56 series sockets
See technical informationSee documentsReferences
Stahlwille:05020041
Rubix:2018664
EAN:4018754008995



Documents
Product details : STAHLWILLE 05020041 3/4 INCH DRIVE X 41MM DEEP HEX SOCKET
56 41mm Socket, Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x56x90 mm |
|---|---|
| Logistic Weight | 714 g |
| Square drive adapter | 3/4 '' |
| Diameter | 55.5 mm |
| Length | 90 mm |
| Finishing | chromed |
| Weight | 714 g |
Show UNSPSC/ECL@SS
£ 65.61 excl. VAT
/ Each
£ 78.73 incl. VAT
- Usually arrives within 14 working days
