Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE RED R61001614 16MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
GEDORE RED R61001614 16MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
Socket 1/2 hex
References
gedore red:
R61001614
rubix:
45038548
manufacturer :
3300310
ean:
4060833003100
Product details
Technical specifications
Product details : GEDORE RED R61001614 16MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.45
excl. VAT
/
Each
£
11.34
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 14MM
STAHLWILLE 02420040 3/8 INCH DRIVE X 3/4 DEEP SOCKET BI-HEX
FACOM SOCKET B.S16A2
STAHLWILLE 01010010 1/4 INCH DRIVE X 10MM SOCKET HEXAGON
FACOM SOCKET NS.16A
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 1.1/8 A/F
FACOM SOCKET NKB.21
BAHCO K8901M-50 IMPACT SOCKET 3/4
STAHLWILLE 03030027 1/2 INCH DRIVE X 27MM HEX SOCKET
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 3MM
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 14MM
GEDORE 21MM IMPACTSOCKET1/2 K 19 21
FACOM S.10 S BI-HEX SOCKET 1/2 INCH DRIVE 10MM
GEDORE 30MM 1DR D IMP SKT K 21 L 30
ROEBUCK 08M13M MAG STANDARD IMPACT SOCKET 1/2 INCH X 13MM