References
Bahco:9500DZ-3.1/8
Rubix:401A5784
Manufacturer :9500DZ-3.1/8
EAN:7314150227631



Product details : BAHCO 9500DZ-3.1/8 SOCKET 1BIHEX 3.1/8 HAND
1" square drive
Bi-hex profile
Inches sizes
Not suitable for machine operation
High-performance alloy steel
Matte finish
With locking pin for release from square drive
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Meets ISO 2725/1174
Standards: DIN 3124/3120
Bi-hex profile
Inches sizes
Not suitable for machine operation
High-performance alloy steel
Matte finish
With locking pin for release from square drive
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Meets ISO 2725/1174
Standards: DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 1' '' |
|---|---|
| Diameter | 101 mm |
| Length | 101 mm |
| Square | 60 mm |
| Diameter (inch) | 3.1/8 '' |
| Finishing | mat |
| Weight | 2885 g |
Show UNSPSC/ECL@SS
£ 111.30 excl. VAT
/ Each
£ 133.56 incl. VAT
- Delivery usually within ( 14 ) days
