References
Bahco:SB7800SM-33
Rubix:401A6052
Manufacturer :SB7800SM-33
EAN:7314150240418



Product details : BAHCO SB7800SM-33 1/2 SOCKET 6P 33 MM
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 1/2' '' |
|---|---|
| Diameter | 33 mm |
| Length | 47 mm |
| Square | 12.7 mm |
| Diameter (inch) | 1.3 '' |
| Finishing | glossy |
| Weight | 300 g |
Show UNSPSC/ECL@SS
£ 13.47 excl. VAT
/ Each
£ 16.16 incl. VAT
- Delivery usually within ( 14 ) days
