GEDORE INK 19-12 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX
Impact wrench socket wrench hex - IN K 19
See technical informationReferences
Gedore:IN K 19 12
Rubix:80075377
Manufacturer :6224350
EAN:4010886622438

Product details : GEDORE INK 19-12 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX
Impact screwdriver bit socket 1/2" 12 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 12 mm |
| Length | 50 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 19.91 excl. VAT
/ Each
£ 23.89 incl. VAT
- Delivery usually within ( 8 ) days
