KNIPEX 984712 HEXAGON SOCKET WRENCHES 1/2 55MM
Sockets for ratchet for hexagonal nuts and bolts
See technical informationReferences
Knipex:98 47 12
Rubix:388A6130
EAN:4003773020912

Product details : KNIPEX 984712 HEXAGON SOCKET WRENCHES 1/2 55MM
For hex nuts and bolts, metric. Tool steel, completely chromed. Chrome Vanadium steel.
For metric and imperial hexagonal head screws. Basic tool chrome plated. Chrome Vanadium steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x26x26 mm |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 23 mm |
| Length | 54 mm |
| Finishing | insulated |
| Weight | 64 g |
Show UNSPSC/ECL@SS
£ 18.79 excl. VAT
/ Each
£ 22.55 incl. VAT
- Delivery usually within ( 14 ) days