References
Bahco:FF1B01LM
Rubix:401A4344
Manufacturer :FF1B01LM
EAN:7314150455416
Product details : BAHCO FF1B01LM FOAM 1 F/MONSTER COMPOSITION L
Includes 141 pcs
6700SM 1/4" hex socket 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
6700SZ 1/4" hex socket 1/2, 1/8, 9/16, 1/4, 11/32, 3/16, 3/8, 5/16, 7/16, 7/32, 9/32, 5/32 inch
6700Torx 1/4" socket E4, E5, E6, E7, E8, E10
6950SL 1/4" ratchet slim head 72T
6962L 1/4" extension 355 mm
6972H 1/4" power socket holder
7400SM 3/8" socket 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm
7400Torx 3/8" socket E10,E11, E12, E14, E16, E18
7406ZZ spark plug socket magnet 16, 21 mm
7409Torx 3/8" socket driver tamper-resistant T27, T30, T40, T45, T50
7409Torx 3/8" socket driver Torx T25, T27, T30, T40, T45, T50
7750SL 3/8" ratchet slim head 72T
2058BR 1/4" bit ratchet
8164-1/2 3/8" adapter M1/2"
A6800DM 1/4" socket aerospace 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
A6800DZ 1/4" socket aerospace 9/16, 1/2", 1/4, 11/32, 3/16, 3/8, 5/16, 7/16, 7/32, 9/32 inch
A7400DZ 3/8" socket aerospace 1/2, 11/16, 3/4, 3/8, 5/8, 7/16, 17/32, 9/16, 19/32, 13/16, 7/8, 1/4, 5/16 inch
K6650-1/4-1P 1/4" bit adapter 50 mm retail
K6625-1/4-1P 1/4" adapter 25 mm w/ball
6954 T-Handle
6956 1/4" spinner handle
6960 1/4" extension 50 mm
6961 1/4" extension
6963 1/4" extension flex
6966 universal joint
7757 nut driver
7760 3/8" extension 75 mm
7761 3/8" extension 125 mm
7762 3/8" extension 250 mm
7764 3/8" to 1/4" adapter
7765 1/4" adapter S.D., 3/8"
7766 3/8" universal joint
7409BH 3/8" ball hex socket driver 4, 5, 6, 8, 10 mm
A7402DM 3/8" socket aerospace 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
K6650-3/8-1P 1/4" adapter 50 mm, 3/8" w/pin
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
6700SM 1/4" hex socket 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
6700SZ 1/4" hex socket 1/2, 1/8, 9/16, 1/4, 11/32, 3/16, 3/8, 5/16, 7/16, 7/32, 9/32, 5/32 inch
6700Torx 1/4" socket E4, E5, E6, E7, E8, E10
6950SL 1/4" ratchet slim head 72T
6962L 1/4" extension 355 mm
6972H 1/4" power socket holder
7400SM 3/8" socket 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm
7400Torx 3/8" socket E10,E11, E12, E14, E16, E18
7406ZZ spark plug socket magnet 16, 21 mm
7409Torx 3/8" socket driver tamper-resistant T27, T30, T40, T45, T50
7409Torx 3/8" socket driver Torx T25, T27, T30, T40, T45, T50
7750SL 3/8" ratchet slim head 72T
2058BR 1/4" bit ratchet
8164-1/2 3/8" adapter M1/2"
A6800DM 1/4" socket aerospace 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
A6800DZ 1/4" socket aerospace 9/16, 1/2", 1/4, 11/32, 3/16, 3/8, 5/16, 7/16, 7/32, 9/32 inch
A7400DZ 3/8" socket aerospace 1/2, 11/16, 3/4, 3/8, 5/8, 7/16, 17/32, 9/16, 19/32, 13/16, 7/8, 1/4, 5/16 inch
K6650-1/4-1P 1/4" bit adapter 50 mm retail
K6625-1/4-1P 1/4" adapter 25 mm w/ball
6954 T-Handle
6956 1/4" spinner handle
6960 1/4" extension 50 mm
6961 1/4" extension
6963 1/4" extension flex
6966 universal joint
7757 nut driver
7760 3/8" extension 75 mm
7761 3/8" extension 125 mm
7762 3/8" extension 250 mm
7764 3/8" to 1/4" adapter
7765 1/4" adapter S.D., 3/8"
7766 3/8" universal joint
7409BH 3/8" ball hex socket driver 4, 5, 6, 8, 10 mm
A7402DM 3/8" socket aerospace 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
K6650-3/8-1P 1/4" adapter 50 mm, 3/8" w/pin
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 141 |
|---|
Show UNSPSC/ECL@SS
£ 625.76 excl. VAT
/ Each
£ 750.91 incl. VAT
- Delivery usually within ( 14 ) days


