Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
FACOM MOTOR MECHANICS CM.A2
FACOM MOTOR MECHANICS CM.A2
Automobile mechanical selection of 153 metric tools
References
facom:
CM.A2
rubix:
1237911
ean:
3148515010026
Technical specifications
Number of elements
153
Product details
Technical specifications
Product details : FACOM MOTOR MECHANICS CM.A2
Delivered without container.
Weight: 17.390 kg
Technical specifications
Attributes
Number of elements
153
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,474.82
excl. VAT
/
Each
£
2,969.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 135949 K'FORM KOMPAKT MS1 METAL/SPEED 1/4 SET 8PC
WERA 136043 9524 PHOTOVOLTAIC SET 1 7PC
FACOM SERVICING SET CM.EM41A
FACOM RACK CKS.93
GEDORE CHISEL SET 2309041
FCM LGHT-ENG PUL KIT U.49PJ3
DREMEL F0133000JR 3000 -1/25 C/W 25 ACCS + FLEXSHAFT 230V
STAHLWILLE 59191030 RATCHET REPAIR KIT
FACOM ELECTRONICS SET CM.EL34
KNIPEX 002121HKS SANITARY TOOL CASE MEISTER 200MM
EXPERT E220109 145 PIECE TOOL MAINTENANCE CASE TOOL KIT
FACOM RACK CKS.94
DRAPER 51764 LONG HOOK & PICK SET
FACOM MAINTENANCE KIT S.161RN
FACOM SERVICING SET CM.INFO