BAHCO FF1E3008 WRENCH TUBULAR 1- 9 PCS1/3

Bahco

See technical information

References

Bahco:FF1E3008
Rubix:401A4289
Manufacturer :FF1E3008
EAN:7314150286171
brand logo

Technical specifications

Number of elements9

Product details : BAHCO FF1E3008 WRENCH TUBULAR 1- 9 PCS1/3


Includes 9 pieces
27M-10-11 double open end pipe wrench, 10 mm to 11 mm
27M-12-13 double open end pipe wrench, 12 mm to 13 mm
27M-14-15 double open end pipe wrench, 14 mm to 15 mm
27M-16-17 double open end pipe wrench, 16 mm to 17 mm
27M-18-19 double open end pipe wrench, 18 mm to 19 mm
27M-20-22 double open end pipe wrench, 20 mm to 22 mm
27M-21-23 double open end pipe wrench, 21 mm to 23 mm
27M-24-27 double open end pipe wrench, 24 mm to 27 mm
27M-8-9 double open end pipe wrench, 8 mm to 9 mm

Technical specifications


Attributes
Number of elements9
£ 176.93 excl. VAT
/ Each
£ 212.32 incl. VAT
  • Delivery usually within ( 14 ) days