BAHCO SB6700SZ-1/4 SOCKET 1/4

Bahco

See technical information

References

Bahco:SB6700SZ-1/4
Rubix:401A5813
Manufacturer :SB6700SZ-1/4
EAN:7314150240616
brand logo

Technical specifications

Square drive adapter1/4' vierkant ''
Diameter9.9 mm
Length24.7 mm
See all Specifications

Product details : BAHCO SB6700SZ-1/4 SOCKET 1/4


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card

Technical specifications


Attributes
Square drive adapter1/4' vierkant ''
Diameter9.9 mm
Length24.7 mm
Square11.9 mm
Diameter (inch)1/4 ''
Finishingpolished
Weight11 g
£ 6.15 excl. VAT
/ Each
£ 7.38 incl. VAT
  • Delivery usually within ( 14 ) days