GEDORE 3/4 SQ DRIVE X 55MM D 32 55


Cap 12-side UD-profile D 32

References
gedore:D 32 55
rubix:114A7427
manufacturer :6273480
ean:4010886627341
brand logo
brand logo
Technical specifications
Square drive adapter3/4 ''
Diameter55 mm
Length68.5 mm
See all Specifications

Product details : GEDORE 3/4 SQ DRIVE X 55MM D 32 55


Socket 3/4" 55 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight961 g
Square drive adapter3/4 ''
Diameter55 mm
Length68.5 mm
FinishingChromed
Weight961 g
Show UNSPSC/ECL@SS
£ 74.67 excl. VAT
/ Each
£ 89.60 incl. VAT
  • Usually arrives within 14 working days