BAHCO A7402DM-18 SOCKET 3/8IN AEROSPACE

3/8" Square Drive Deep Sockets with Metric Bi-Hex Profile

See technical informationSee documents
References
Bahco:A7402DM-18
Rubix:120A8483
EAN:7314151820213
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter18 mm
Length60 mm
See all Specifications
Documents

Product details : BAHCO A7402DM-18 SOCKET 3/8IN AEROSPACE


Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 2725-1/1174-1 and DIN 3120

Strengths

3/8" Square Drive Deep Sockets with Metric Bi-Hex Profile

Technical specifications


Attributes
Logistic Weight104 g
Square drive adapter3/8 ''
Diameter18 mm
Length60 mm
Finishingpolished
Weight100 g
Show UNSPSC/ECL@SS
£ 19.66 excl. VAT
/ Each
£ 23.59 incl. VAT
  • Delivery usually within ( 14 ) days