FACOM 1-1/2 DRIVE INCH LONG REACH SOCKETS S.9/16LA
S.LA - 1/2" sockets long 12-point in inches
See technical informationReferences
Facom:S.9/16LA
Rubix:80085632
EAN:3148510556857




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 22.3 mm |
| Length | 82.2 mm |
Product details : FACOM 1-1/2 DRIVE INCH LONG REACH SOCKETS S.9/16LA
S.LA - 1/2" sockets long 12-point in inches
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Packaged dimensions (D x W x H) | 77x20x20 mm |
| Package weight | 120 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22.3 mm |
| Length | 82.2 mm |
| Diameter (inch) | 9/16 '' |
| Finishing | chromed |
| Weight | 138 g |
Show UNSPSC/ECL@SS
£ 20.08 excl. VAT
/ Each
£ 24.10 incl. VAT
- Delivery usually within ( 14 ) days