References
Bahco:SBK7401M-14
Rubix:401A7823
Manufacturer :SBK7401M-14
EAN:7314150445363



Product details : BAHCO SBK7401M-14 POWER SOCKET 3/8 14 MM CLIP
For use with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Hang sell solution
Dynamic Drive™ profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121‑F ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Hang sell solution
Dynamic Drive™ profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121‑F ISO 1174
Standards: DIN 3129, ISO 2725
Technical specifications
Attributes
| Square drive adapter | 3/8' '' |
|---|---|
| Diameter | 14 mm |
| Length | 30 mm |
| Square | 9.5 mm |
| Diameter (inch) | 0.55 '' |
| Finishing | phosphate |
| Weight | 55 g |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- Delivery usually within ( 14 ) days
