FACOM K.35B K-B SOCKET BI-HEX 3/4 INCH DRIVE 35MM
K.B - 3/4" 12-point metric-size sockets
See technical informationReferences
Facom:K.35B
Rubix:1239157
EAN:3148516596574



Product details : FACOM K.35B K-B SOCKET BI-HEX 3/4 INCH DRIVE 35MM
K.B - 3/4" 12-point metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 339 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x50x50 mm |
| Package weight | 339 g |
| Square drive adapter | 3/4 '' |
| Diameter | 35 mm |
| Length | 59 mm |
| Square | 35 mm |
| Finishing | chromed |
| Weight | 344 g |
Show UNSPSC/ECL@SS
£ 27.18 excl. VAT
/ Each
£ 32.62 incl. VAT
- Delivery usually within ( 14 ) days
