References
Bahco:SBK7801M-9
Rubix:401A7057
Manufacturer :SBK7801M-9
EAN:7314150445479




Technical specifications
| Square drive adapter | 1/2' vierkant (din 3121-g 12,5; iso 1174) '' |
|---|---|
| Diameter | 9 mm |
| Length | 38 mm |
Product details : BAHCO SBK7801M-9 POWER SOCKET 1/2 9 MM CLIP
For use with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Hang sell solution
Dynamic Drive™ profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121‑G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Hang sell solution
Dynamic Drive™ profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121‑G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant (din 3121-g 12,5; iso 1174) '' |
|---|---|
| Diameter | 9 mm |
| Length | 38 mm |
| Square | 25 mm |
| Finishing | phosphate |
| Weight | 90 g |
Show UNSPSC/ECL@SS
£ 10.94 excl. VAT
/ Each
£ 13.13 incl. VAT
- Delivery usually within ( 14 ) days