References
Draper:20190
Rubix:390A3786
Manufacturer :20190


Technical specifications
| Square drive adapter | 1/2' drive '' |
|---|---|
| Diameter | 11 mm |
| Length | 141 mm |
Product details : DRAPER 20190 11MM IMPACT DEEP SOCKET 1/2DR
This Draper Hi-TORQ® 6-point deep impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1/2" drive.
Technical specifications
Attributes
| Square drive adapter | 1/2' drive '' |
|---|---|
| Diameter | 11 mm |
| Length | 141 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.433 '' |
| Finishing | phosphate |
| Weight | 116 g |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- Delivery usually within ( 7 ) days