Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO K7806M-11 POWER SOCKET 1/2 DEEP
BAHCO K7806M-11 POWER SOCKET 1/2 DEEP
Impact Socket
References
bahco:
K7806M-11
rubix:
266A7377
ean:
7314151844684
Technical specifications
Square drive adapter
1/2
''
Diameter
18
mm
Length
78
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO K7806M-11 POWER SOCKET 1/2 DEEP
SD Hexagon Metric Long Series Impact Sockets
Strengths
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Technical specifications
Attributes
Logistic Weight
150
g
Square drive adapter
1/2
''
Diameter
18
mm
Length
78
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.80
excl. VAT
/
Each
£
20.16
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 17MM E113497
FACOM SOCKET NK.28A
GEDORE 32 38 38MM HEX SOCKET 3/4 SQUARE DRIVE 6271000
FACOM K.7/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 7/8 A/F
STAHLWILLE 23020027 1/2DRX 27 DEEP HEX IMP SKT
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 24MM
FACOM NS24LA SOCKET NS.24LA
"KNIPEX 98373/4"" HEXAGON SOCKET WRENCHES 3/8 49MM"
GEDORE 15MMIMPACTSOCKET3/8D K 30 15
STAHLWILLE 03010010 1/2 INCH DRIVE X 10MM SOCKET BI-HEX
BAHCO A7400DZ-3/8 SOCKET 3/8 AEROSPACE
FACOM S.20 S BI-HEX SOCKET 1/2 INCH DRIVE 20MM
KNIPEX 984718 HEXAGON SOCKET WRENCHES 1/2 55MM
BAHCO SB7800SM15 15MM HEX SOCKET 1/2 IN DRIVE 38 MM OVERALL.
"ISS BH1211 11/16 BI-HEX 3/4"" SQUARE DRIVE"