References
Facom:M.58HA
Rubix:1239248
EAN:3148516633576



Product details : FACOM SOCKET M.58HA
M.HA - Sockets 1" hex metric
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 1352 g |
|---|---|
| Packaged dimensions (D x W x H) | 88x80x80 mm |
| Package weight | 1352 g |
| Square drive adapter | 1 '' |
| Diameter | 56.3 mm |
| Length | 85 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 110.34 excl. VAT
/ Each
£ 132.41 incl. VAT
- Delivery usually within ( 14 ) days
