References
Bahco:SB7409PH-3
Rubix:401A5588
Manufacturer :SB7409PH-3
EAN:7314150241521



Product details : BAHCO SB7409PH-3 SOCKET DRIVER 3/8 PHILLIPS
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | ph3 '' |
|---|---|
| Diameter | 19 mm |
| Length | 47 mm |
| Square | 9.5 mm |
| Diameter (inch) | 0.75 '' |
| Finishing | polished |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Delivery usually within ( 14 ) days
