References
Gedore:D 32 1.7/8AF
Rubix:114A3583
Manufacturer :6275690
EAN:4010886627563


Technical specifications
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 47.625 mm |
| Length | 65.5 mm |
Product details : GEDORE 1.7/8AF 3/4 DR SKT D 32
Socket 3/4" 1.7/8" Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 664 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 47.625 mm |
| Length | 65.5 mm |
| Finishing | chromed |
| Weight | 664 g |
Show UNSPSC/ECL@SS
£ 51.80 excl. VAT
/ Each
£ 62.16 incl. VAT
- Delivery usually within ( 22 ) days