ROEBUCK 880188 1/2IN DRIVE SOCKET BI-HEX25MM
1/2" bi-hex sockets metric
See technical informationSee documentsReferences
Roebuck:880188
Rubix:226A8956
EAN:3660338336232
Documents
Product details : ROEBUCK 880188 1/2IN DRIVE SOCKET BI-HEX25MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 25 mm |
| Length | 40 mm |
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
- In stock: Next day delivery

