References
Bahco:SBA6709M-2.5
Rubix:401A5566
Manufacturer :SBA6709M-2.5
EAN:7314150254835




Technical specifications
| Square drive adapter | 1/4' vierkantaansluiting '' |
|---|---|
| Diameter | 2.5 mm |
| Length | 50 mm |
Product details : BAHCO SBA6709M-2.5 SOCKET 1/4 AEROSPACE
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/4' vierkantaansluiting '' |
|---|---|
| Diameter | 2.5 mm |
| Length | 50 mm |
| Square | 12 mm |
| Finishing | glossy |
| Weight | 20 g |
Show UNSPSC/ECL@SS
£ 34.94 excl. VAT
/ Each
£ 41.93 incl. VAT
- Delivery usually within ( 14 ) days