References
Bahco:SBS19-TH21
Rubix:401A5706
Manufacturer :SBS19-TH21
EAN:7314150190256



Product details : BAHCO SBS19-TH21 PASS-THRU SOCKET H19 21 MM
Pass through hole allow long bolts allocation
Spline profile adapts to most types of nuts
All sizes have 6 points 19 mm drive to be used with same ratchet SBS19-THR
these sockets are included in sets S140T and S530T
Spline profile adapts to most types of nuts
All sizes have 6 points 19 mm drive to be used with same ratchet SBS19-THR
these sockets are included in sets S140T and S530T
Technical specifications
Attributes
| Square drive adapter | 19 mm '' |
|---|---|
| Diameter | 21 mm |
| Length | 33 mm |
| Square | 19 mm |
| Diameter (inch) | 0.83 '' |
| Weight | 65 g |
Show UNSPSC/ECL@SS
£ 10.45 excl. VAT
/ Each
£ 12.54 incl. VAT
- Delivery usually within ( 14 ) days
