FACOM J.24H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 24MM
J. H-sockets 3/8" hexagonal, metric
See technical informationReferences
Facom:J.24H
Rubix:1238922
EAN:3148510275550



Product details : FACOM J.24H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 24MM
A [mm]: 17d [mm]: 21.7d1 [mm]: 23.4L [mm]: 30L1 [mm]: 13.0 hexagonal [mm]: 6[g]: 52
Strengths
• OGV® Profile: greater power transmission without damaging the nut. • Available as a set on a metal rack (Ref J. 40U). • Version: High-gloss chromed.
Technical specifications
Attributes
| Logistic Weight | 88 g |
|---|---|
| Packaged dimensions (D x W x H) | 33x31x31 mm |
| Package weight | 88 g |
| Square drive adapter | 3/8 '' |
| Diameter | 26.3 mm |
| Length | 33 mm |
| Square | 24 mm |
| Finishing | chromed |
| Weight | 86 g |
Show UNSPSC/ECL@SS
£ 9.59 excl. VAT
/ Each
£ 11.51 incl. VAT
- Delivery usually within ( 14 ) days
