Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 1/2 HEX 16MM 865335
ROEBUCK SOCKET 1/2 HEX 16MM 865335
1/2’’ hex sockets metric
References
roebuck:
865335
rubix:
209A8087
ean:
3660338196874
Technical specifications
Square drive adapter
1/2
''
Diameter
16
mm
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SOCKET 1/2 HEX 16MM 865335
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
16
mm
Length
38
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.61
excl. VAT
/
Each
£
5.53
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Check our products from related categories
ROEBUCK HEX SOCKET 1/2 DRIVE X 8MM
FACOM SOCKET NS.23LA
ROEBUCK 880268 1/2IN DRIVE HEX /6 POINT 11/16IN A/F SOCKETS
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 13MM
FACOM SOCKET NKB.21
STAHLWILLE 05010022 3/4 INCH DRIVE X 22MM HEX SOCKET
ROEBUCK SOCKET 1/2 DRIVE 3/8 INCH A/F
GEDORE 16MMBIHEXSOCKET1/2DR D 19 16
ROEBUCK SET06MMS IMPACT SOCKET SET 3/8 INCH DRIVE 14 PIECE SET
GEDORE 13MM 1/4DR SOCKET 20 13
FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.9/16
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 15/16 A/F
ROEBUCK SOCKET DEEP IMPACT 3/8 DRIVE HEX 13/16 INCH A/F
ROEBUCK 1/2DRV DEEP IMP SOCKET 27MM 08M27L
GEDORE 19L-11 1/2 SQ DRIVE 11MM DEEP SOCKET 1718746