FACOM J.3/8 J SERIES B-HEX SOCKET 3/8 INCH DRIVE A/F
J- 3/8" 12-points inch-size sockets
See technical informationReferences
Facom:J.3/8
Rubix:1238933
EAN:3148510277004



Product details : FACOM J.3/8 J SERIES B-HEX SOCKET 3/8 INCH DRIVE A/F
J- 3/8" 12-points inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Available in the clearance on metal rack (Ref. J.40U).
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Available in the clearance on metal rack (Ref. J.40U).
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Packaged dimensions (D x W x H) | 27x17x17 mm |
| Package weight | 27 g |
| Square drive adapter | 3/8 '' |
| Diameter | 17.6 mm |
| Length | 27 mm |
| Finishing | glossy |
| Weight | 26 g |
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
- Delivery usually within ( 14 ) days
